30A 2P 600V 2W FUSED HD

Item #: 111210

Cat #: HF261S

UPC: 783643173958

Sign In or Register to view pricing and more.
Documents & Guides
ITE HF261S 30A 2P 600V 2W FUSED HD

Overview

ITE HF261S 30A 2P 600V 2W FUSED HD
Also known as: 783643173958, HF261S

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
Material: Stainless Steel
Wattage: 2
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 2
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Volts DC: 600
Amps: 30
Wattage: 2
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)