This product has been discontinued.

Time Switch, Preset, 7-Button, 600W Max, 120VAC, Ivory
Item #: 111196
Cat #: RT1-I
UPC: 785007238792
Sign In or Register to view pricing and more.
Documents & Guides
Time Switch, Preset, 7-Button, 600 Watt Max, 120VAC, Ivory
Overview
Time Switch, Preset, 7-Button, 600 Watt Max, 120VAC, Ivory
Also known as: 785007238792, RT1-I
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Type: | Preset, Electronic |
Color: | Ivory |
Wattage: | 600 |
Type: | Preset, Electronic |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)