Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 30A, 600VAC, NEMA 1

Item #: 111192

Cat #: HNF261

UPC: 783643174030

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 1

Overview

30 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 1
Also known as: 783643174030, HNF261

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 30
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)