Flair 1-75W PAR16 TRACK HEAD BK

Item #: 111185

Cat #: P9200-31

UPC: 785247920020

Sign In or Register to view pricing and more.
Documents & Guides
Black Flair Alpha Trak track head with 360 degree horizontal rotation and 90 degree vertical rotation and black baffle. Heads can be easily repositioned on the track to provide lighting in different areas of the room. Excellent for both residential and retail locations. Universal track head accepts medium base PAR 20, R 20 or PAR 16 bulb.

Overview

Black Flair Alpha Trak track head with 360 degree horizontal rotation and 90 degree vertical rotation and black baffle. Heads can be easily repositioned on the track to provide lighting in different areas of the room. Excellent for both residential and retail locations. Universal track head accepts medium base PAR 20, R 20 or PAR 16 bulb.
Also known as: 785247920020, P9200-31

Specifications

Type: Track
Mounting: Track
Color: Black
Wattage: 50
Standards: California Proposition 65
Type: Track
Color: Black
Standards: California Proposition 65
Mounting: Track
Wattage: 50

Customer Reviews

No reviews for this product
(0)