This product has been discontinued.
![Flair 1-75W PAR16 TRACK HEAD WH Flair 1-75W PAR16 TRACK HEAD WH](https://rexel-cdn.com/products/image.jpg?i=F7FA578F-011F-4DF2-BFBF-1D1516522A89&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
White Flair Alpha Trak track head with 360 degree horizontal rotation and 90 degree vertical rotation and black baffle. Heads can be easily repositioned on the track to provide lighting in different areas of the room. Excellent for both residential and retail locations. Universal track head accepts medium base PAR 20, R 20 or PAR 16, bulb.
Overview
White Flair Alpha Trak track head with 360 degree horizontal rotation and 90 degree vertical rotation and black baffle. Heads can be easily repositioned on the track to provide lighting in different areas of the room. Excellent for both residential and retail locations. Universal track head accepts medium base PAR 20, R 20 or PAR 16, bulb.
Also known as: 785247920037, P9200-28
Specifications
Type: | Track |
Mounting: | Track |
Color: | White |
Wattage: | 50 |
Standards: | California Proposition 65 |
Type: | Track |
Color: | White |
Standards: | California Proposition 65 |
Mounting: | Track |
Wattage: | 50 |
Customer Reviews
No reviews for this product
(0)