5IN/6IN RETROFIT BAFFLE TRIM LED MODUL

Item #: 1110970

Cat #: RL560WH12935

UPC: 080083766185

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5IN/6IN RETROFIT BAFFLE TRIM LED MODULE 90CRI 3500K MATTE WHITE

Overview

5IN/6IN RETROFIT BAFFLE TRIM LED MODULE 90CRI 3500K MATTE WHITE
The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE for added HVAC savings and code compliance. Compliant with NFPA 70, NEC Section 410.16 (A) (3) and 410.16 (C)(5).
Also known as: 080083766185, RL560WH12935

Specifications

Mounting: Recessed
Color: White
Amps: 0.150
Wattage: 17.700
Mounting: Recessed
Amps: 0.150
Color: White
Wattage: 17.700

Customer Reviews

No reviews for this product
(0)