Flair 1-75W PAR/R30 TRACK HD BK

Item #: 111088

Cat #: P9201-31

UPC: 785247920129

Sign In or Register to view pricing and more.
Black Flair Alpha Trak track head with 360 degree horizontal rotation and 90 degree vertical rotation and black baffle. Heads can be easily repositioned on the track to provide lighting in different areas of the room. Excellent for both residential and retail locations. Universal track head accepts medium base PAR 30 long neck or BR 30 bulb.

Overview

Black Flair Alpha Trak track head with 360 degree horizontal rotation and 90 degree vertical rotation and black baffle. Heads can be easily repositioned on the track to provide lighting in different areas of the room. Excellent for both residential and retail locations. Universal track head accepts medium base PAR 30 long neck or BR 30 bulb.
Also known as: 785247920129, P9201-31

Specifications

Type: Track Heads
Wattage: 75
Color: Black
Diameter: 4 3/8 in
Standards: California Proposition 65
Type: Track Heads
Color: Black
Standards: California Proposition 65
Wattage: 75
Diameter: 4 3/8 in

Customer Reviews

No reviews for this product
(0)