Multi-Wattage 240V Wall Heater, White

Item #: 1110875

Cat #: GFR2004F

UPC: 685360163260

Sign In or Register to view pricing and more.
Documents & Guides
GFR SERIES - FAN-FORCED WALL HEATER, 2000/1500/1000/500W, 240V, * Will operate on 208V at 75% of rated wattages, the CLIP-N-FIT® jumper system allows for easy adjustment of the heater's wattage level. White grille

Overview

GFR SERIES - FAN-FORCED WALL HEATER, 2000/1500/1000/500W, 240V, * Will operate on 208V at 75% of rated wattages, the CLIP-N-FIT® jumper system allows for easy adjustment of the heater's wattage level. White grille
Also known as: 685360163260, GFR2004F

Specifications

Wattage: 1500, 500, 2000, 1000
Color: White
Volts AC: 240
Mounting: Wall
Wattage: 1500, 500, 2000, 1000
Volts AC: 240
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)