EasyHeat Snow Melting Controls

Item #: 1110763

Cat #: PC503F

UPC: 013627098312

Sign In or Register to view pricing and more.
Documents & Guides
EAS PC503F MAG PWR CONTCTR 120V 50A RES

Overview

EAS PC503F MAG PWR CONTCTR 120V 50A RES
Also known as: 013627098312, PC503F

Specifications

Volts AC: 120
Length: 8.75 in
Amps: 50
Height: 4.750 in
Volts AC: 120
Amps: 50
Length: 8.75 in
Height: 4.750 in

Customer Reviews

No reviews for this product
(0)