Wiring Duct Wide Slot, 3" x 4", Gray PVC

Item #: 1110554

Cat #: TYD3X4WPG6

UPC: 786210090153

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Wide Slot, 3 Inches x 4 Inches, Gray PVC , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Wide Slot, 3 Inches x 4 Inches, Gray PVC , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wide fingers and slots increase rigidity and enable insertion of bundles. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Flush cover attaches flush with sidewall for finished look. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210090153, TYD3X4WPG6

Specifications

Width: 3 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)