32W LED Wallpack, 50K

Item #: 1110341

Cat #: LDWP-GL-4B-ED

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
32 Watt LED Wallpack, 73 CRI, 4199 Lumens, Color Temperature: 5000K, 0-10V Dimming

Overview

32 Watt LED Wallpack, 73 CRI, 4199 Lumens, Color Temperature: 5000K, 0-10V Dimming
The Lumark Wal-Pak wall luminaire provides traditional architectural style with high performance energy efficient illumination. Rugged die-cast aluminum construction, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. IP66 Rated. Three available lamp sources including patented energy efficient LED, pulse start metal halide and high pressure sodium. UL/cUL wet location listed. The Wal-Pak wall luminaire is ideal for pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways and loading docks.
Also known as: LDWP-GL-4B-ED

Specifications

Color: Carbon Bronze
Wattage: 32
Color Temperature: 5000 (Bright White)
Lumens: 4200
Color Rendering Index (CRI): 73
Light Technology: LED
Dimmable: Yes
Color: Carbon Bronze
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 73
Dimmable: Yes
Wattage: 32
Lumens: 4200
Light Technology: LED

Customer Reviews

No reviews for this product
(0)