2" x 2" Wire Duct, Gray

Item #: 1110161

Cat #: TYD2X2WPG6

UPC: 786210090054

Sign In or Register to view pricing and more.
Documents & Guides
Wide Slot Wire Duct. W x D x L: 2" x 2" x 6'. Color: Gray. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Wide Slot Wire Duct. W x D x L: 2" x 2" x 6'. Color: Gray. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Wide fingers and slots increase rigidity and enable insertion of bundles.
Also known as: 786210090054, TYD2X2WPG6

Specifications

Width: 2 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)