This product has been discontinued.
Single Receptacle Wallplate, 1-Gang, 1.60" Hole, Nylon, Red
Item #: 110996
Cat #: NP720R
UPC: 883778103650
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, (1) 1.60" Opening, Red
Overview
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, (1) 1.60" Opening, Red
Also known as: 883778103650, NP720R
Specifications
Color: | Red |
Gangs: | 1 |
Type: | Screw Mount |
Material: | Nylon |
Color: | Red |
Type: | Screw Mount |
Gangs: | 1 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)