Latching Clip, Adhesive, .36 (9.1mm) Squ

Item #: 11098

Cat #: LC5-A-C8

UPC: 074983585700

Sign In or Register to view pricing and more.
Adhesive backed latching clip, .36" (9.1mm) square bundle, light gray.

Overview

Adhesive backed latching clip, .36" (9.1mm) square bundle, light gray.
Panduit LC5-A-C8 Adhesive Backed Latching Clips are a quick to install mount with a locked cover to withstand vibration and allow easy access. Their rubber-based adhesive provides a strong and reliable bond. With a square bundle diameter of 0.36” (9.1mm), this versatile clip retains and supports wire for a variety of indoor applications. Made of PVC, are gray in color and come in packages of 100.
Also known as: 074983585700, LC5-A-C8

Specifications

Color: Light Gray
Material: PVC
Mounting: Adhesive
Diameter: 0.360 in
Color: Light Gray
Mounting: Adhesive
Material: PVC
Diameter: 0.360 in

Customer Reviews

No reviews for this product
(0)