Roundback 1-75W PAR16 TRACK HEAD WH

Item #: 110963

Cat #: P9203-28

UPC: 785247920310

Sign In or Register to view pricing and more.
Documents & Guides
White Round Back Alpha Trak track head with 360 degree horizontal rotation and 90 degree vertical rotation and black baffle. Heads can be easily repositioned on the track to provide lighting in different areas of the room. Excellent for both residential and retail locations. Universal track head accepts medium base PAR 20, R 20 or PAR 16, bulb.

Overview

White Round Back Alpha Trak track head with 360 degree horizontal rotation and 90 degree vertical rotation and black baffle. Heads can be easily repositioned on the track to provide lighting in different areas of the room. Excellent for both residential and retail locations. Universal track head accepts medium base PAR 20, R 20 or PAR 16, bulb.
Also known as: 785247920310, P9203-28

Specifications

Type: Track Heads
Wattage: 75
Diameter: 3 1/2 in
Color: White
Standards: California Proposition 65
Type: Track Heads
Diameter: 3 1/2 in
Standards: California Proposition 65
Wattage: 75
Color: White

Customer Reviews

No reviews for this product
(0)