
Wireless DC 4-20 mA Current Meter
Item #: 1109614
Cat #: FLUKE-A3004FC
UPC: 095969785280
Documents & Guides
Wireless DC 4-20 mA Current Meter, 6.5" x 2.5" x 1.4"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wireless DC 4-20 mA Current Meter, 6.5" x 2.5" x 1.4"
A fully functional current clamp meter that wirelessly relays measurements to other Fluke Connect™ enabled master units.
Also known as: 095969785280, FLUKE-A3004FC
Specifications
Type: | Current Meter |
Type: | Current Meter |
Customer Reviews
No reviews for this product
(0)