LED High Bay, 90 Watt, 11790 Lumen, 5000K, 120-277V

Item #: 1109399

Cat #: HHB-90WLED-UNIV-50-FRL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 90 Watt, 11790 Lumen, 5000K, 120-277 Volt, Frosted Acrylic Lens

Overview

LED High Bay, 90 Watt, 11790 Lumen, 5000K, 120-277 Volt, Frosted Acrylic Lens
Also known as: HHB-90WLED-UNIV-50-FRL

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 90
Length: 24 in
Light Technology: LED
Lumens: 11790
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 24 in
Lumens: 11790
Wattage: 90
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)