Raceway C-Hanger, Steel, Gray, 4000/6000 Series

Item #: 110928

Cat #: G6008A

UPC: 786776087925

Sign In or Register to view pricing and more.
Steel, C-Hanger, 4000 & 6000 Series. Size: 6-7/8" x 7-7/8". Gray.

Overview

Steel, C-Hanger, 4000 & 6000 Series. Size: 6-7/8" x 7-7/8". Gray.
For suspending 6000 or 4000 Series Raceway from structural ceiling. Designed for use with 3/8" (9.5mm) rod. Hangers should be installed no more than 5' (1.5m) apart along raceway run. Can be bolted back-to-back for dual runs of 4000, 6000 or 3008C or for combined runs with 3000 Series Raceway.
Also known as: 786776087925, G6008A

Specifications

Color: Gray
Width: 6 7/8 in
Length: 7 7/8 in
Material: Steel
Color: Gray
Length: 7 7/8 in
Width: 6 7/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)