This product has been discontinued.
(2) Switch / (1) Receptacle Combo, 15A, Black
Item #: 110913
Cat #: TM8118-TRBKCC
UPC: 785007241440
Sign In or Register to view pricing and more.
Documents & Guides
Combination (2) Single Pole Switches / (1) Tamper Resistant Receptacle, 15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Black.
Overview
Combination (2) Single Pole Switches / (1) Tamper Resistant Receptacle, 15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Black.
Also known as: 785007241440, TM8118-TRBKCC
Specifications
Type: | Toggle Switch, Receptacle, Tamper-Resistant, 2 Device, Duplex |
Volts AC: | 120 |
Color: | Black |
Poles: | 1 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Toggle Switch, Receptacle, Tamper-Resistant, 2 Device, Duplex |
Color: | Black |
Amps: | 15 |
Volts AC: | 120 |
Poles: | 1 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)