STR BLD CONN 3W 20A 125V DEAD FRONT

Item #: 110856

Cat #: 5374-BK

UPC: 785007537413

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Connector 20amp 125volt Dead Front

Overview

Straight Blade Connector 20amp 125volt Dead Front
Also known as: 785007537413, 5374-BK

Specifications

Color: Black
Material: Thermoplastic
NEMA Configuration: 5-20R
Color: Black
NEMA Configuration: 5-20R
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)