FLEXFLOOD 125W NEUTRAL LED 480V TRUNNI

Item #: 1108219

Cat #: FXLED125TN/480

UPC: 019813201856

Sign In or Register to view pricing and more.
Documents & Guides
FLEXFLOOD 125W NEUTRAL LED 480V TRUNNION BRONZE

Overview

FLEXFLOOD 125W NEUTRAL LED 480V TRUNNION BRONZE
Also known as: 019813201856, FXLED125TN/480

Specifications

Wattage: 125
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 18393
Wattage: 125
Mounting: Trunnion
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 18393

Customer Reviews

No reviews for this product
(0)