Hubbell - Lighting P5674-31/30K

Item #: 1107882

Cat #: P5674-31/30K

UPC: 785247190225

Sign In or Register to view pricing and more.
PROGRESS P5674-31/30K

Overview

PROGRESS P5674-31/30K
Also known as: 785247190225, P5674-31/30K

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Wattage: 17
Mounting: Wall
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Black
Mounting: Wall
Light Technology: LED
Volts AC: 120
Wattage: 17
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)