Paddle Fan, 3-Blade, 54", LED Lamp, 3000K, Matte White

Item #: 1107863

Cat #: 330152MWH

UPC: 783927520584

Documents & Guides
Sola Paddle Fan, 3-Blade, 54 Inch, LED Lamp, 17 Watt, 3000K, Matte White Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sola Paddle Fan, 3-Blade, 54 Inch, LED Lamp, 17 Watt, 3000K, Matte White Finish
Also known as: 783927520584, 330152MWH

Specifications

Color: Matte White
Wattage: 17
Length: 54 in
Light Technology: LED
Dimmable: Yes
Color: Matte White
Length: 54 in
Dimmable: Yes
Wattage: 17
Light Technology: LED

Customer Reviews

No reviews for this product
(0)