LIQUID-TUFF™ UL Liquidtight Flexible Steel Conduit, 2" x 50', White

Item #: 1107607

Cat #: SZ07-24-00

UPC: 077680292728

Sign In or Register to view pricing and more.
Documents & Guides
LIQUID-TUFF™ UL Liquidtight Flexible Steel Conduit, 2 Inch Diameter, 50 Ft. Roll, White

Overview

LIQUID-TUFF™ UL Liquidtight Flexible Steel Conduit, 2 Inch Diameter, 50 Ft. Roll, White
Also known as: 077680292728, SZ07-24-00

Specifications

Color: White
Length: 50 ft
Diameter: 2 in
Family / Style: LIQUID-TUFF™
Color: White
Diameter: 2 in
Length: 50 ft
Family / Style: LIQUID-TUFF™

Customer Reviews

No reviews for this product
(0)