16W/8W/4W A21 LED Lamp, 27K

Item #: 1107311

Cat #: LED16A21D3WAY27K

UPC: 762148046721

Sign In or Register to view pricing and more.
Documents & Guides
3-Way LED A21 Bulb, 16W/8W/4W, 120V, Lumens: 1600/900/500, CRI: 82, Color Temperature: 2700K, Rated Life: 25,000 Hrs.

Overview

3-Way LED A21 Bulb, 16W/8W/4W, 120V, Lumens: 1600/900/500, CRI: 82, Color Temperature: 2700K, Rated Life: 25,000 Hrs.
Also known as: 762148046721, LED16A21D3WAY27K

Specifications

Wattage: 4, 8, 16
Lumens: 500, 900, 1600
Color Rendering Index (CRI): 82
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 4, 8, 16
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Lumens: 500, 900, 1600
Shape: A21 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)