Smoke Alarm

Item #: 110641

Cat #: 517TCSB-W

UPC: 782640500149

Sign In or Register to view pricing and more.
Smoke Alarm with Horn & Strobe, Photoelectric Sensor, 120V AC, Wire-In, Size: 5.75" High, 5.75" Wide, 4.00" Depth, Color: White. Includes: 9V Battery Backup.

Overview

Smoke Alarm with Horn & Strobe, Photoelectric Sensor, 120V AC, Wire-In, Size: 5.75" High, 5.75" Wide, 4.00" Depth, Color: White. Includes: 9V Battery Backup.
Edwards 517TCSB Series Photoelectric Single Station Smoke Alarms are designed to give reliable early warning of the presence of smoke where both audible and visual alarms are required. The series features a 90 dB solid state piezo signal and a 177 Candela strobe with "FIRE" lettering. The 517TCSB Series provides the 3 pulse temporal pattern evacuation tone as a standard feature. The smoke alarm operates on the light scattering principle, a superior method of detection utilizing a pulsing LED light source and a photodiode sensor in a fully screened sensing chamber.
Also known as: 782640500149, 517TCSB-W, Smoks

Specifications

Volts AC: 120
Mounting: Surface
Material: Plastic
Color: White
Volts AC: 120
Material: Plastic
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)