Alpha Trak Kits 3-Lt Flat Back Track Kit

Item #: 110614

Cat #: P9216-28

UPC: 785247921614

Sign In or Register to view pricing and more.
Documents & Guides
Three-light Alpha Trak kits come complete with 3 Flatback style track heads, 4 foot track, canopy, dead end, feed and mounting hardware. Track heads have a black baffle and use a PAR or BR30 bulb.

Overview

Three-light Alpha Trak kits come complete with 3 Flatback style track heads, 4 foot track, canopy, dead end, feed and mounting hardware. Track heads have a black baffle and use a PAR or BR30 bulb.
Also known as: 785247921614, P9216-28

Specifications

Type: Track Head Kit
Wattage: 75
Color: Black, White
Diameter: 4 3/8 in
Standards: California Proposition 65
Type: Track Head Kit
Color: Black, White
Standards: California Proposition 65
Wattage: 75
Diameter: 4 3/8 in

Customer Reviews

No reviews for this product
(0)