
Fitting, 90 Degree, Stainless Steel
Item #: 1105774
Cat #: 5354SST6
UPC: 786210080888
Sign In or Register to view pricing and more.
Documents & Guides
Fitting for Flexible Metallic Conduit, 90 Degree, 1 Inch Liquidtight, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length: 3.32 Inches, Width: 1.87 Inches, Height 2.95 Inches, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Dura-Plated Ground Cone
Overview
Fitting for Flexible Metallic Conduit, 90 Degree, 1 Inch Liquidtight, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length: 3.32 Inches, Width: 1.87 Inches, Height 2.95 Inches, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Dura-Plated Ground Cone
Also known as: 786210080888, 5354SST6
Specifications
Diameter: | 1 in |
Material: | Stainless Steel |
Diameter: | 1 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)