Round Cover Metallic Adjustable Floor Box, Nickel

Item #: 1105621

Cat #: FLBAFR101NL

UPC: 018997007506

Sign In or Register to view pricing and more.
Documents & Guides
Round Cover Metallic Adjustable Floor Box. Nickel With Flip Lids. Includes Tamper Resistant Duplex Receptacle, Cover Plate With Gasket And Arlington NM94 Connector And Arlington Nm900 Knockout Plug

Overview

Round Cover Metallic Adjustable Floor Box. Nickel With Flip Lids. Includes Tamper Resistant Duplex Receptacle, Cover Plate With Gasket And Arlington NM94 Connector And Arlington Nm900 Knockout Plug
Arlington’s UL LISTED, Adjustable FLOOR BOXES give installers a low cost, convenient way to install a receptacle in a new or existing floor. We have a floor box kit to fit nearly any application or jobsite condition including our single gang adjustable boxes. They fit varying floor heights up to 2" in new work or retrofit. Our adjustable box is available with non-metallic or metal covers that hide miscut flooring. Gaskets inside the cover prevent water intrusion – and threaded plugs or flip lids protect the box when it’s not in use. Non-metallic 18.3 cu inch box Round or Rectangular Plastic, Brass or Nickel-plated Brass COVERS with a single flip lid, two flip lids or two threaded plugs
Also known as: 018997007506, FLBAFR101NL

Specifications

Material: Nickel
Diameter: 5.750 in
Height: 5.750 in
Depth: 5.750 in
Width: 5.750 in
Material: Nickel
Height: 5.750 in
Width: 5.750 in
Diameter: 5.750 in
Depth: 5.750 in

Customer Reviews

No reviews for this product
(0)