Fire Alarm Pull Station

Item #: 110555

Cat #: 270-SPO

UPC: 782640228401

Documents & Guides
Fire Alarm Pull Station, Break Glass Type, 30V AC / 60V DC, 1-Pole, Normally Open, Die Cast Metal, Size: 4-9/16" High, 3-1/8" Wide, 2-15/32" Depth, Color: Red.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Alarm Pull Station, Break Glass Type, 30V AC / 60V DC, 1-Pole, Normally Open, Die Cast Metal, Size: 4-9/16" High, 3-1/8" Wide, 2-15/32" Depth, Color: Red.
Also known as: 782640228401, 270-SPO, bg12

Specifications

Volts DC: 60
Volts AC: 30
Color: Red
Mounting: Surface
Volts DC: 60
Color: Red
Volts AC: 30
Mounting: Surface

Customer Reviews

No reviews for this product
(0)