This product has been discontinued.
3" PVC 22-1/2° Elbow, 300" Radius, Schedule 40, Gray
Item #: 1105378
Cat #: UA5VL
UPC: 034481121060
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 22-1/2 Degree Sweep Elbow, 300 Inch Radius, Gray, Schedule 40
Overview
3 Inch PVC 22-1/2 Degree Sweep Elbow, 300 Inch Radius, Gray, Schedule 40
Also known as: 034481121060, UA5VL
Specifications
Diameter: | 3 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Angle: | 22 1/2° |
Sweep Radius: | 300 in |
Diameter: | 3 in |
Color: | Gray |
Angle: | 22 1/2° |
Type: | Schedule 40 |
Material: | PVC |
Sweep Radius: | 300 in |
Customer Reviews
No reviews for this product
(0)