This product has been discontinued.
Track Head, MR16, 1 Lamp, 50W, White
Item #: 110533
Cat #: P9218-28
UPC: 785247921812
Sign In or Register to view pricing and more.
Documents & Guides
Track Head, MR16, 1 Lamp, 50 Watt, Width: 2-1/8 in, White
Overview
Track Head, MR16, 1 Lamp, 50 Watt, Width: 2-1/8 in, White
Also known as: 785247921812, P9218-28
Specifications
Type: | Track Heads |
Diameter: | 2 1/8 in |
Color: | White |
Wattage: | 50 |
Type: | Track Heads |
Color: | White |
Diameter: | 2 1/8 in |
Wattage: | 50 |
Customer Reviews
No reviews for this product
(0)