4" Octagon Ceiling Box, 1-1/2" Deep, KOs, Metallic
Item #:
110488
Cat #:
0105011
UPC:
092368510505
Sign In or Register to view pricing and more.
Documents & Guides
4 inch Octagon Ceiling Box, 1-1/2 Inch Deep, (3) 1/2 Inch Knockouts, Cubic Inches: 15.5, Steel
Overview
4 inch Octagon Ceiling Box, 1-1/2 Inch Deep, (3) 1/2 Inch Knockouts, Cubic Inches: 15.5, Steel
Also known as: 092368510505, 0105011
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Depth: | 1 1/2 in |
Standards: | California Proposition 65 |
Cubic Inches: | 15.500 in³ |
Knockout Diameter: | 1/2 in |
Depth: | 1 1/2 in |
Cubic Inches: | 15.500 in³ |
Mounting: | Screw On, Nail On |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)