DC-UPS CONTROLLER 24VDC 20A FOR 3.9-15

Item #: 1104846

Cat #: UB20.241

UPC: 875404001928

Documents & Guides
No Documents Available
DC-UPS CONTROLLER 24VDC 20A FOR 3.9-150AH BATTERY
Sign In or Register to view pricing and more.

No associated products found.

Overview

DC-UPS CONTROLLER 24VDC 20A FOR 3.9-150AH BATTERY
Also known as: 875404001928, UB20.241

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: Control Unit
Amps: 20
Volts DC: 24
Type: Control Unit
Mounting: DIN Rail
Amps: 20

Customer Reviews

No reviews for this product
(0)