
UL1007 Hook Up Wire, 22 AWG Stranded Copper, Blue, MTW
Item #: 1104642
Cat #: L822ST-05
UPC:
Documents & Guides
UL1007 Hook Up Wire, 22 AWG Stranded Copper, Blue, MTW
Sign In or Register to view pricing and more.
Overview
UL1007 Hook Up Wire, 22 AWG Stranded Copper, Blue, MTW
UL 1007 wire is a polyvinyl chloride (PVC) insulated hook-up & lead wire with a maximum voltage rating of 300 volts. This UL-approved wire has tinned copper conductors for improved moisture, oxidation, and corrosion resistance. UL 1007 Wire's PVC insulation resists abrasion, moisture, ozone, acids, solvents, as well as having good flame resistance. UL 1007 wire is commonly used as internal wiring in electrical and electronic control panels as well as generators, turbines, and transformers. UL 1007 wire is available in a range of ten colors. Some versions have dual UL ratings.
Also known as: L822ST-05
Specifications
Color: | Blue |
Gauge: | 22 AWG |
Stranding: | Stranded |
Color: | Blue |
Stranding: | Stranded |
Gauge: | 22 AWG |
Customer Reviews
No reviews for this product
(0)