BREAKER ED 2P 80A 480VAC 18KA LUGS

Item #: 1104433

Cat #: ED42B080L

UPC: 783643314856

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER ED 2P 80A 480VAC 18KA LUGS

Overview

BREAKER ED 2P 80A 480VAC 18KA LUGS
Also known as: 783643314856, ED42B080L

Specifications

Mounting: Panel
Volts AC: 480
Poles: 2
Amps: 80
Mounting: Panel
Poles: 2
Volts AC: 480
Amps: 80

Customer Reviews

No reviews for this product
(0)