BRKR 40A 2P 120/240V 22K BLHFB GFCI5MA

Item #: 1104372

Cat #: BF240AH

UPC: 887621215446

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRKR 40A 2P 120/240V 22K BLHFB GFCI5MA

Overview

BRKR 40A 2P 120/240V 22K BLHFB GFCI5MA
Also known as: 887621215446, BF240AH

Specifications

Poles: 2
Volts AC: 120/240
Amps: 40
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 40
Mounting: Bolt On
Volts AC: 120/240
Family / Style: BF
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)