1-75W PAR30 TRACK HEAD Black

Item #: 110383

Cat #: P9220-31

UPC: 785247922024

Sign In or Register to view pricing and more.
Alpha Trak Shallow profile lack non-metallic track head. Constructed with a molded fitter with aluminum reflector. Fits Progress Lighting Alpha Trak.

Overview

Alpha Trak Shallow profile lack non-metallic track head. Constructed with a molded fitter with aluminum reflector. Fits Progress Lighting Alpha Trak.
Also known as: 785247922024, P9220-31

Specifications

Type: Track Heads
Wattage: 75
Color: Black
Diameter: 4 3/4 in
Standards: California Proposition 65
Type: Track Heads
Color: Black
Standards: California Proposition 65
Wattage: 75
Diameter: 4 3/4 in

Customer Reviews

No reviews for this product
(0)