LED Linear High Bay, 2', 162W, 21000 Lumen, 5000K, 120-277V

Item #: 1103756

Cat #: LLH-2C-50K-U-1S

UPC: 031293095725

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 2 Foot, 162 Watt, 21000 Lumen, 5000K, 120-277 Volt, Frosted Lens, Occupancy Sensor, 0-10V Dimming

Overview

LED Linear High Bay, 2 Foot, 162 Watt, 21000 Lumen, 5000K, 120-277 Volt, Frosted Lens, Occupancy Sensor, 0-10V Dimming
Also known as: 031293095725, LLH-2C-50K-U-1S

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 162
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 162
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)