Liquidtight Connector, 45 Degree, 2" Diameter, Steel/Zinc

Item #: 110356

Cat #: STR20045

UPC: 66236432004

Documents & Guides
Liquidtight Connector, 45 Degree, 2 Inch, Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Bryant
DC871 Str Male, Dcg, 2.06-2.18", 3" W/mesh
Item #: 397318
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Appleton
APP CG81100NASR 1 NICKEL ALUM CG W/
Item #: 1140774
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Liquidtight Connector, 45 Degree, 2 Inch, Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer
American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.
Also known as: 66236432004, STR20045

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)