Motor, 1HP, 3450 RPM, TEFC, 56 Frame, 1/60/115/20

Item #: 1102984

Cat #: G359

UPC: 722856008763

Sign In or Register to view pricing and more.
Motor, 1 HP, 3450 RPM, TEFC, 56 Frame Single Phase, 115/208-230 Volt, Rigid Base, Model # 056C34F5310

Overview

Motor, 1 HP, 3450 RPM, TEFC, 56 Frame Single Phase, 115/208-230 Volt, Rigid Base, Model # 056C34F5310
Also known as: 722856008763, G359

Specifications

Horsepower: 1
Phase: 1
Volts AC Range: 115 - 208/230
Horsepower: 1
Volts AC Range: 115 - 208/230
Phase: 1

Customer Reviews

No reviews for this product
(0)