Public Address Explosion-Proof Speakers

Item #: 1102759

Cat #: AM300X-R

UPC: 782979216681

Documents & Guides
AM300X-R SPEAKER 15 WATTS Public address for industrial environments, IP65, NEMA 4X Approved, UL Listed for Class 1, Division 1, Groups B, C, and D
Sign In or Register to view pricing and more.

No associated products found.

Overview

AM300X-R SPEAKER 15 WATTS Public address for industrial environments, IP65, NEMA 4X Approved, UL Listed for Class 1, Division 1, Groups B, C, and D
The Federal Signal Models AM300X and AM302X are transformer coupled, re-entrant speakers for use in public address or paging applications. These speakers feature rugged cones and projectors constructed of spun aluminum. The speaker wiring connections are enclosed in a dust- and moisture-proof, die-cast aluminum compartment. All external surfaces are sealed with a red or gray powder coat paint. Power handling for the AM300X is 15 watt and the AM302X is rated for 30 watt. The unique shape of the speaker projectors provides a 60° sound dispersion. The entire speaker and can be swiveled 180° in order to direct sound effectively. The AM300X and the AM302X can be used with supervised alarm notification systems or the AudioMaster® amplifiers and the AudioRouter™ to complete an industrial grade public address system.
Also known as: 782979216681, AM300X-R

Specifications

Color: Red
IP/NEMA Rating: IP65, NEMA 4X
Color: Red
IP/NEMA Rating: IP65, NEMA 4X

Customer Reviews

No reviews for this product
(0)