Wish One- Light Medium LED Wall Lantern
Item #: 1102721
Cat #: P6085-3130K9
UPC: 785247193387
Sign In or Register to view pricing and more.
Sustainable
PRO P6085-3130K9 1-17W LED WA
Overview
PRO P6085-3130K9 1-17W LED WA
Also known as: 785247193387, P6085-3130K9
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | Black |
Wattage: | 17 |
Mounting: | Wall |
Standards: | California Proposition 65 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Color: | Black |
Mounting: | Wall |
Light Technology: | LED |
Volts AC: | 120 |
Wattage: | 17 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)