Outdoor Pendant, 1-Light, 150 Watt, Olde Bronze

Item #: 1102717

Cat #: 49844OZ

UPC: 783927521901

Sign In or Register to view pricing and more.
Documents & Guides
Tangier Outdoor Pendant, 1-Light, 150 Watt, Medium Socket, Olde Bronze, Clear Seeded Diffuser

Overview

Tangier Outdoor Pendant, 1-Light, 150 Watt, Medium Socket, Olde Bronze, Clear Seeded Diffuser
Also known as: 783927521901, 49844OZ

Specifications

Base: Medium Screw (E26)
Color: Olde Bronze
Volts AC: 120
Mounting: Pendant
Wattage: 150
Material: Aluminum
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Light Technology: Incandescent
Color: Olde Bronze
Mounting: Pendant
Material: Aluminum

Customer Reviews

No reviews for this product
(0)