![Path Light, 1 Light, 16W, 12V, Textured Black Path Light, 1 Light, 16W, 12V, Textured Black](https://rexel-cdn.com/products/image.jpg?i=3BDE1D28-CA5D-4AFA-9390-2D1366AB38A3&f=420)
Path Light, 1 Light, 16W, 12V, Textured Black
Item #: 110266
Cat #: 15310BKT
UPC: 783927211369
Sign In or Register to view pricing and more.
Documents & Guides
Path Light, 1 Light, 16 Watt, 12 Volt, Textred Black, Length: 21 in, Wedge Base
Overview
Path Light, 1 Light, 16 Watt, 12 Volt, Textred Black, Length: 21 in, Wedge Base
DOME PATH LIGHT - A wider path and spread light that is unobtrusive in the landscape. Available in Textured Architected Bronze. or sandy-colored Beach finish coordinating with lighter-colored pathways and home exterior finishes.
Also known as: 783927211369, 15310BKT
Specifications
Volts AC: | 12 |
Color: | Black |
Length: | 21 in |
Wattage: | 16 |
Material: | Aluminum |
Light Technology: | Halogen |
Volts AC: | 12 |
Length: | 21 in |
Material: | Aluminum |
Color: | Black |
Wattage: | 16 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)