Eaton General purpose ventilated transformer

Item #: 1102560

Cat #: V48M28F49CUEE

UPC: 786680028175

Documents & Guides
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 115¦C rise, 150 kVA, Copper windings, EE
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 115¦C rise, 150 kVA, Copper windings, EE
EatonÆs types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are of the two-winding type, self-cooled, and are available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680028175, V48M28F49CUEE

Specifications

Phase: 3
Volt Amps: 150kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Phase: 3
Primary Voltage: 480
Volt Amps: 150kVA
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)