1-Lt. Brushed Nickel LED close-to-ceiling
Item #: 1102449
Cat #: P7250-0930K9
UPC: 785247202720
Sign In or Register to view pricing and more.
PRO P7250-0930K9 31W LED FLUS
Overview
PRO P7250-0930K9 31W LED FLUS
Also known as: 785247202720, P7250-0930K9
Specifications
Wattage: | 30 |
Material: | Steel |
Standards: | California Proposition 65 |
Wattage: | 30 |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)