1-Lt. Brushed Nickel LED close-to-ceiling

Item #: 1102445

Cat #: P7251-0930K9

UPC: 785247202744

Sign In or Register to view pricing and more.
Documents & Guides
PRO P7251-0930K9 40W LED OVAL

Overview

PRO P7251-0930K9 40W LED OVAL
Also known as: 785247202744, P7251-0930K9

Specifications

Wattage: 39
Material: Steel
Standards: California Proposition 65
Wattage: 39
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)