
Sign In or Register to view pricing and more.
Documents & Guides
DV/DT Output Filter. 0.5 Hp @ 240V AC, 1 - 1.5 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 9" x 5.5" x 10".
Overview
DV/DT Output Filter. 0.5 Hp @ 240V AC, 1 - 1.5 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 9" x 5.5" x 10".
Also known as: V1K3A01
Specifications
Horsepower: | 1, 1.500, 0.500 |
Phase: | 3 |
Volts AC: | 480, 240 |
IP/NEMA Rating: | NEMA 1 |
Horsepower: | 1, 1.500, 0.500 |
Volts AC: | 480, 240 |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)