6 Light Farmhouse Chandelier Light, Brushed Nickel

Item #: 1101774

Cat #: P400015-009

UPC: 785247210039

Sign In or Register to view pricing and more.
Six Light Farmhouse Chandelier Light, 28 Inch x 28 Inch x 27.5 Inch, Brushed Nickel Finish ***Requires (6) A19 Lamps To Operate (Sold Separately)***

Overview

Six Light Farmhouse Chandelier Light, 28 Inch x 28 Inch x 27.5 Inch, Brushed Nickel Finish ***Requires (6) A19 Lamps To Operate (Sold Separately)***
A new category of vintage modern fixtures takes center stage with this six-light chandelier from one of our Design Series collections. Delicate details in a Brushed Nickel finish, create statement making focal pieces for a variety of interiors. Debut provides a fitting stage to feature nostalgic, vintage lamps. Glass accessory shades available in clear or frosted seeded finishes.
Also known as: 785247210039, P400015-009

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 60
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Color: Brushed Nickel
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)